Abbotsford
TAB31211

ABB 31211 Blackburn® Locktite Ground Bus Tap Locktite Connectors

Price $495.7855 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:31211

Description

LOCKTITE® Ground bus tap for 1/4 inch copper bus bar. Eliminate the need to drill holes in the ground bus. Can be placed quickly at any location. Install with only a key wrench. Standard LOCKTITE® lug grip securely holds tapping cable. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Locktite Ground Bus Tap Type Locktite Connectors
Conductor Size 4/0 AWG - 300 kcmil Material Copper
Dimensions 2-7/8 in H x 1-3/4 in W For Use With 1/4 in Copper Bus Bar
Standards UL E9809, CSA Certified, RoHS Compliant UPC 786210312118

Packages

1 - UNIT - 1