ABB ELECTRIFICATION CANADA INC 54895LR58 Blackburn®, E-Z-Ground® Compression Ground Rod To Grid Connector 5/8 in Figure 6 - 8, 90°
Description
Compression ground rod to grid connector acceptable for direct burial.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
| Item Name | Compression Ground Rod To Grid Connector | Type | Figure 6 - 8, 90° |
| Conductor Size | 250 - 500 kcmil | Rod Size | 5/8 in |
| Material | Copper | Dimensions | 0.31 in dia x 2-1/2 in L |
| Standards | CSA Certified, UL Listed, IEEE 837 | Application | For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products |
| UPC | 786210179933 |
Packages
| 1 - UNIT - 1 |