Abbotsford
APPGC5

EGS GC5 1/2-1 IN GNDG CLP ZNC DIE CAST

Price $3.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GC5

Description

Ground Clamps, Zinc Clamps, Series: GC, Material: zinc diecast, screws: steel/zinc plated, UL Standard: 467, Trade Size: 1/2 to 1", Length: 2.24", Hole Diameter: 0.33", Clamp Range: 0.54 - 1.61"

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Ground Clamp Type Ground Clamps
Conductor Size 0.54 - 1.61 in Cable Diameter 1/2 - 1 in
Material Die-Cast Zinc Standards UL Standard 467, E37337, CSA Standard C22.2 No. 41, 208044, NEMA FB-1
Application For Water Pipes, Conduits and Pipe Electrodes UPC 687855250059

Packages

25 - UNIT - (25)