Abbotsford
BURC11LH1

HUBBELL C11LH1 C11LH1

Price $60.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11LH1

Description

Cast Bronze Clamp, Cable to Water Pipe, 10 AWG -6 AWG, 1/2" - 1" Water Pipe, 1/2" hub.

Specifications

Brand Name Burndy Sub Brand Threaded Rigid Conduit and IMC Enlargers and Nipples
Type WaterPipe Gounding Connectors Conductor Size 10 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810142141

Packages

1 - UNIT - 1