Abbotsford

HUBBELL C22D C22D

Price $55.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22D

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1-1/4" - 2" Water Pipe.

Specifications

Brand Name Burndy Sub Brand Clamp-Pro
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810142356

Packages

1 - UNIT - 1