Abbotsford
BURC22HD4/0DB

HUBBELL C22HD4/0DB C22HD4/0DB

Price $138.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22HD4/0DB

Description

Cast Bronze Ground Clamps, 3.60 in L, 1-1/4"- 2" Water Pipe (Run), #8 - 4/0 Ground (Tap).


Connects grounding conductor, EMT or rigid conduit to water pipe, copper tube, ground rod or rebar

Hub swings 360° for easy alignment

Reverse bottom clamp for smaller size rebar or rod

Specifications

Brand Name Burndy Sub Brand CLAMP
Type WaterPipe Gounding Connectors Conductor Size 1 AWG
Material Bronze Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810353196

Packages

1 - UNIT - 1