Abbotsford
BURGA25H26

HUBBELL GA25H26 GROUND CLAMP FOR H BEAM

Price $180.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GA25H26

Description

Mechanical Ground Connector for Copper Cable to "H" Beam; Accommodates: "H" Beam 1-7/8" - 2-1/2" x 2-1/2"; #4 Solid - 2/0 Stranded Copper


High copper alloy ground connector

Joins wide range of cable parallel to "H" beams or square tube

Silicon bronze for superior corrosion protection

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GA-H Conductor Size 2/0 AWG
Material High Conductivity Copper Alloy Standards RoHS Compatible
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810001677

Packages

1 - UNIT - 1