Abbotsford
BURGAR1126

HUBBELL CANADA ULC GAR1126 GAR1126

Price $143.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GAR1126

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 1/2" Rod, 1/4" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 2/0 AWG
Material Copper Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810231203

Packages

1 - UNIT - 1