Abbotsford
BURGAR194C

HUBBELL CANADA ULC GAR194C GAR194C

Price $374.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GAR194C

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 4 AWG
Material Copper Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810235607

Packages

1 - UNIT - 1