Abbotsford
BURGAR204C

HUBBELL GAR204C 8-4CU 3IPS

Price $465.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR204C

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 3" to 3-1/2" Rod, 3" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 4 AWG
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810236208

Packages

1 - UNIT - 1