Abbotsford
BURGAR2234

HUBBELL CANADA ULC GAR2234 GAR2234

Price $918.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GAR2234

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 4" to 4-1/2" Rod, 4" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 300 MCM
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810237809

Packages

1 - UNIT - 1