Abbotsford
BURGC18A

HUBBELL GC18A 250-6,1 1/4-1 1/2-2 PIPE

Price $110.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC18A

Description

Mechanical Grounding Connector, Cable to Water Pipe, 6 AWG - 250 kcmil, 1-1/4" - 2" Pipe, Al/Cu Rated.


Dual-rated for both copper and aluminum conductors providing maximum flexibility

Tin-plated to provide contact resistance and prevent galvanic corrosion

Clamps are range taking, only 3 catalog numbers cover the complete range of applications from 1/2 to 4 inches

UL467 Listed

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GC-A, Dual Rated Conductor Size 1 AWG
Material Aluminum Finish Tin Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810240014

Packages

1 - UNIT - 1