Abbotsford
BURGC2626CT

HUBBELL GC2626CT GC2626CT

Price $92.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC2626CT

Description

Cast Copper Alloy Mechanical Grounding Cable Tray Clamp, #2 Sol-2/0 Str. Al/Cu Rated, 3/8" Stud, Galvanized Steel Hardware, Tin-plated Connector


Cable Tray Ground Clamp of tin-plated cast copper

Accommodates either one or two conductors, copper or aluminum cable

Low profile head with deep Phillips recess

Galvanized steel bolt has ribbed neck preventing rotation during installation when installed in a 0.44 diameter hole

Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets with copper conductor only

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GC-CT Conductor Size 1 AWG
Material Copper Alloy Finish Tin Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810220573

Packages

1 - UNIT - 1