Abbotsford
BURGK1829

HUBBELL CANADA ULC GK1829 GK1829

Price $740.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GK1829

Description

Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250kcmil, 2" Pipe, 2" - 2-3/8" Rod, 1/2" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Standard Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810233627

Packages

1 - UNIT - 1