Abbotsford
BURGP1429

HUBBELL GP1429 2/0SOL-250, 1 IPS 2 COND

Price $296.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GP1429

Description

Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 3/0 AWG (Sol.) - 250 kcmil, 1/2" - 3/4" Pipe, 7/8" - 1" Rod, 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

One-wrench installation

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type General Purpose, Standard On/Off Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810260593

Packages

1 - UNIT - 1