Abbotsford

HUBBELL GRL4 GRD ROD CONN-BUDGET 1/2

Price $13.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRL4

Description

Copper Alloy Light Duty Economical Ground Rod Clamp, 2-10 AWG, 1/2-Rod Size.


UL467 Listed

Acceptable for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GRL, Light Duty Material Copper Alloy
Standards UL467 Application For Direct Burial
UPC 781810051818

Packages

1 - UNIT - 1