Abbotsford

ABB 3908 WTR PIPE GRD CLMP, 4-4/0, 10IN PIPE

Price $447.4133 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3908
Documents Documents

Description

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 10 , Bronze Saddle with Steel U-Bolt

Specifications

Brand Name Thomas & Betts Item Name Ground Clamp
Type Ground Clamp Conductor Size 4-4/0 AWG
Material Bronze Finish Bright Dip
For Use With 10 in Water Pipe Includes Bronze Saddle, Steel U-Bolt
Standards UL E3060 Listed UPC 786210039084

Packages

1 - UNIT - 1