ABB 53055FL Blackburn® Ground Clamp 1/0-2/0 AWG
Description
Flat-surface ground clamp. Captive Keeper bar design extends cable range and helps hold cable prior to crimping, facilitating installation. Saddles marked with conductor size and die code. Conductor can be assembled to saddle with standard dies and hydraulic tools. Made from high-conductivity cast copper.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Ground Clamp | Type | Flat Surface |
| Conductor Size | 1/0-2/0 AWG | Material | Copper |
| Dimensions | 9/32 in | Standards | UL E3060 Listed, CSA Certified |
| UPC | 786210816050 |
Packages
| 10 - UNIT - (10) |