Abbotsford
TAB5010LS

ABB 5010LS Blackburn® Ground Rod Copper Plated 1/2 in, 10 ft L

Price $103.1007 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5010LS

Description

Sectional type ground rod have the same high-quality as regular copper bonded steel ground rods and are threaded top and bottom.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Sectional, Pointed
Nominal Size 1/2 in Overall Length 10 ft
Material Steel Finish Copper Plated
Thread Size 9/16-12 Standards CSA Certified
UPC 783786800902

Packages

5 - UNIT - (5)