Abbotsford
MICGE516

ABB ELECTRIFICATION CANADA INC GE516 Microlectric®

Price $15.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GE516

Description

Guy end.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Guy End Type Guy Ends
Size 5/16 in Material Steel
Color/Finish Silver Application For Service Entrance Masts
UPC 624871036083

Packages

1 - UNIT - 1