Abbotsford
MICGE516

ABB GE516 Microlectric®

Price $15.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GE516
Country of origin:Canada

Description

Guy end.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Guy End Type Guy Ends
Size 5/16 in Material Steel
Color/Finish Silver Application For Service Entrance Masts
UPC 624871036083

Packages

1 - UNIT - 1