Abbotsford
MICUGF8314

ABB UGF8314 Microlectric® U Cable Flared Guard 8 in L Silver/Hot-Dipped Galvanized

Price $421.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UGF8314
Country of origin:Canada

Description

Hot dip galvanized steel U cable guard for use with Microlectric® meter sockets.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Flared Guard Length 8 in
Material Steel Dimensions 1-1/4 in W
Type Guard Color/Finish Silver/Hot-Dipped Galvanized
Application Used in all Provinces UPC 624871039558

Packages

1 - UNIT - 1