Abbotsford
SCESMR25TA

IPEX ELECTRICAL INC 068064 2 1/2" PVC SLIP METER RISER W/ 2 1/2" TA SCEPTER/KRALOY

Price $119.0351 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:068064

Description

Kraloy Slip Meter Risers come fitted with a terminal adapter and is designed for use in electrical service entrance applications. The slip meter riser is made from durable PVC and is resistant to chemicals and corrosion, which is especially important when using the riser outdoors.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Slip Meter Riser Type SLIP METER RISER
Size 2-1/2 in Length 24 in
Connection Type NPS Material PVC
Color Gray Includes TA Fitting
Standards CSA C22.2 No. 85 Certified, UL 514B Listed, UL 651 Listed Application For Used on Service Entrance
UPC 622454864825

Packages

1 - UNIT - 1