Abbotsford
HYD1058M8

CIRCA METALS 1058M HYD 1058M 5/8X10 MACHINE BOLT

Price $14.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1058M

Description

HE Machine Bolts Square Head Machine Bolts complete with Square Nuts. Bolts 6” and longer made with buffer points.

Specifications

Brand Name Hydel Item Name Machine Bolt
Thread Size 5/8 in Thread Length 6 in
Overall Length 10 in Head Style Square
Packaging Quantity 50/Pack Standards ISO 9001:2000 Certified

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50