Description
Clevis constructed of 1/4 x 2 inch, flat mild steel, has 5/8 inch diameter pin. All ferrous parts are hot dip galvanized.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Clevis | Type | Clevis |
| Pin Size | 5/8 in | Material | Mild Steel |
| Color/Finish | Hot-Dip Galvanized | Dimensions | 2 in W x 1/4 in T |
| UPC | 624871020365 |
Packages
| 1 - UNIT - 1 |