Abbotsford
MICAU427NI

ABB AU427NI CLEVIS 200A 3-3/4X3-1/4 NO INSULATO

Price $41.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AU427NI
Country of origin:Canada

Description

Clevis 200 A. Constructed of 1-1/4 inches x 1/2 inch x 1/8 inch steel channel has 5/8 inch diameter pin and complete with No. IB135 insulator 11/16 inch round mounting hole. All ferrous parts are hod dip galvanized. Insulator is not required.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Clevis
Material Steel UPC 624871006956

Packages

1 - UNIT - 1