Abbotsford
KLN1972ARL

KLEIN TOOLS, INC 1972ARL Pole climber spur 1-1/2" gaffs no straps or pads

Price $501.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1972ARL
Documents Documents

Description

Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16'' (113 mm) wide stirrup provides greater foot support. Adjustable climber length steel sleeve moves in 1/4'' (6 mm) increments for the most comfortable fit. Contoured leg irons help position gaffs securely and comfortably. C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles.

Specifications

Brand Name Klein Tools Item Name Pole Climber
Size 17 in L Material Steel
Color Black Weight 4.3 lb
Includes 1-1/2 in Gaffs Standards California Proposition 65 Warning
Application Pole And Tree Climbing UPC 092644520402

Packages

1 - UNIT - 1