Abbotsford
KLN1972AR

KLEIN TOOLS 1972AR Pole Climber with Gaffs 15 - 19 in L Steel

Price $498.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1972AR
Documents Documents

Description

Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16'' (113 mm) wide stirrup provides greater foot support. Adjustable climber length steel sleeve moves in 1/4'' (6 mm) increments for the most comfortable fit. Contoured leg irons help position gaffs securely and comfortably. C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles. Sold in pairs only.


C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles

Specifications

Brand Name Klein Tools Item Name Pole Climber with Gaffs
Size 15 - 19 in L Material Steel
Weight 0.100 lb Application Secure Sleeve and Leg Iron Connection
UPC 092644520372

Packages

1 - UNIT - 1