Abbotsford

KLEIN TOOLS, INC 2214 Hydra-Cool™ Climber Pad Polyurethane Coated Leather

Price $431.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:2214
Documents Documents

Description

Exclusive bi-layer Comfort System for superior support and comfort. Top layer: Moisture-wicking with both cooling and thermal insulating properties. Bottom layer: PORONĀ® cushioning absorbs impact, resists water and conforms to the leg for comfort. Protective polyurethane-coated leather resists weathering, water absorption and cracking. One size fits most. Sold in pairs. Includes metal inserts. PORONĀ® is a registered trademark of Rogers Corp.


Exclusive bi-layer Comfort System for superior support and comfort

Top layer: Moisture-wicking with both cooling and thermal insulating properties

Bottom layer: PORON® cushioning absorbs impact, resists water, and conforms to the leg for comfort

Protective polyurethane-coated leather resists weathering, water absorption and cracking

One size fits most

Sold in pairs

Includes metal inserts

PORON® is a registered trademark of Rogers Corp

PORON® is a registered trademark of Rogers Corp

Specifications

Brand Name Klein Tools Sub Brand Hydra-Cool™
Item Name Climber Pad Type Bi-Layer
Size One Size Material Polyurethane Coated Leather
Includes Metal Inserts UPC 092644520129

Packages

1 - UNIT - 1