Abbotsford
KLN530120

KLEIN TOOLS, INC 5301-20 Ankle Strap 1 in Wx 24 in L 50% TPB, 30% Synthetic Leather, 20% Neoprene Brown

Price $83.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5301-20

Description

Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. Sold in pairs only.


Tongue buckle has roller for easy adjustment and a comfortable leather buckle pad

Specifications

Brand Name Klein Tools Item Name Ankle Strap
Type Pole & Tree Climbers Width 1 in
Length 24 in Material 50% TPB, 30% Synthetic Leather, 20% Neoprene
Color Brown For Use With Pole and Tree Climbing Equipment
Standards California Proposition 65 Compliant UPC 092644520846

Packages

1 - UNIT - 1