Abbotsford

KLEIN TOOLS, INC 86 Pole Climbing Gaff 1-9/16 in Steel

Price $176.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86

Description

1-9/16'' (40 mm) pole climbing gaffs (supplied with the 1986AR series). Includes gaffs, TORX® screws, and wrench. Sold in pairs only.


1-9/16-Inch (4 cm) Pole Climbing Gaffs (supplied with the 1986AR series)

Specifications

Brand Name Klein Tools Item Name Pole Climbing Gaff
Type Replacement Size 1-9/16 in
Material Steel Color Tan
Weight 0.56 lb For Use With 1986AR Series Pole Climber
Includes Gaffs, Torx® Screws and Wrench Application For Pole and Tree Climbing
UPC 092644520488

Packages

1 - UNIT - 1