Abbotsford
KLNCN1907AR

KLEIN TOOLS, INC CN1907AR Tree Climber Set 15 - 19 in Leather

Price $604.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CN1907AR
Documents Documents

Description

High-grade leather climber pads for maximum comfort, 8 x 8 inch cushioned. Neoprene-impregnated nylon climber straps for long-lasting life. Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Contoured leg irons help position gaffs securely and comfortably. Replaceable gaff firmly attaches to the leg iron with a centre pin and two TORX® screws. Extra-long gaffs for maximum penetration when climbing trees. To determine size needed, measure from instep to 1 inch below knee.


8-Inch x 8-Inch (20.3 x 20.3 cm) cushioned, high-grade leather climber pads for maximum comfort

Neoprene-impregnated nylon climber straps for long-lasting life

Secure sleeve and leg iron connection two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together

4-7/16-Inch (11.3 cm) wide stirrup provides greater foot support

Replaceable gaff firmly attaches to the leg iron with a center pin and two TORX® screws

To determine size needed, measure from instep to 1-Inch (2.5 cm) below knee

Specifications

Brand Name Klein Tools Item Name Tree Climber Set
Size 15 - 19 in Material Leather
Color Tan Weight 6 lb
Includes 8 x 8 in Cushioned Leather Pad, Steel Sleeves, Leg Iron, 2-3/4 in Gaffs, Split Ring and Nylon Calf and Ankle Straps Application For Pole and Tree Climbing
UPC 092644520228

Packages

1 - UNIT - 1