Abbotsford
KLNCN1972AR

KLEIN TOOLS, INC CN1972AR Pole Climber Set with Gaffs 15 - 19 in L Leather

Price $740.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CN1972AR
Documents Documents

Description

8'' x 8'' (203 x 203 mm) cushioned, high-grade leather climber pads for maximum comfort. Neoprene-impregnated nylon climber straps for long-lasting life. Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16'' (113 mm) wide stirrup provides greater foot support. Replaceable gaff firmly attaches to the leg iron with a center pin and two TORX® screws. Contoured leg irons help position gaffs securely and comfortably. C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles. Sold in pairs only.


8 x 8-Inch (20.3 x 20.3 cm) cushioned, high-grade leather climber pads for maximum comfort

C.C.A. pole gaffs designed to penetrate the hardest salt-treated poles

Specifications

Brand Name Klein Tools Item Name Pole Climber Set with Gaffs
Size 15 - 19 in L Material Leather
Color Tan Weight 1 lb
Application Pole and Tree Climbing UPC 092644520396

Packages

1 - UNIT - 1