Abbotsford
KLNKG52957L

KLEIN TOOLS KG5295-7L Strap positioning snap hook long 4.75-7'

Price $390.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KG5295-7L
Documents Documents

Description

Made of 6-ply 1-3/4 inch wide an exceptionally strong flexible fabric. Elongated 6-1/2 inch snap hook is easy to use with even the thickest gloves. Internal lock mechanism. Snap hook has 5000 lb. (2268 kg) proof-loaded rating. Red wear indicator in center of strap alerts user when strap needs to be replaced. Depending on the application choose a positioning strap that allows you to work at arms length from the pole or other positioning anchorage.


Gard snap hook has 5000-pound (2268 kg) strength proof-loaded rating

2.5-Foot adjustable range

Specifications

Brand Name Klein Tools Item Name Positioning Strap
Type Lineman's Positioning Straps Material 6-Ply Klein-Kord®
Color Brown Weight 3.438 lb
For Use With Linemen's Includes 6-1/2 in Snap Hook with Buckle
Standards California Proposition 65 Warning Application Distribution And Transmission Poles
UPC 092644521102

Packages

1 - UNIT - 1