Abbotsford
BOX1004P

ABB ELECTRIFICATION CANADA INC CI1004P Iberville® Device Box Partition Silver for 2 in, 2-1/2 in and 3 in Deep Outlet Boxes

Price $2.8524 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1004P
Documents Documents

Description

Steel partition plate for 2, 2-1/2 and 3 inch deep outlet boxes.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Partition Type Partitions
Material Steel Color Silver
For Use With 2 in, 2-1/2 in and 3 in Deep Outlet Boxes Standards CSA 5043
Application For Power and Communication UPC 622538071286

Packages

25 - UNIT - (25)