Abbotsford
BOXMBSHVPART

ABB ELECTRIFICATION CANADA INC CIMBS-HV-PART Partition f/347V boxes 2-3/8x4"

Price $5.2843 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-HV-PART

Description

Partition only for 347 Volt boxes. Material: Fibre.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name High Volt Partition Type Partitions
Material Fiberglass Color Red
For Use With 2-3/8 x 4 in Deep 347 Volts Boxes Application For 347 Volt boxes
UPC 622538076410

Packages

1 - UNIT - 1