Abbotsford
HOFCWF4045LG

HOFFMAN CWF4045LG Concept Window Kit Fixed Light Gray

Price $609.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWF4045LG
Documents Documents

Description

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.


Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Furnished window frame caps conceal mounting screws

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Window Kit Type Fixed
Length 15-3/4 in Width 17.72 in
Depth 1.3 cm Material Die-Cast Aluminum/Polycarbonate
Thickness 1.3 in Color Light Gray
Finish RAL 7035 Enclosure Type NEMA Type 4 and 12, IEC 60529, IP66
For Use With 400 mm L x 450 mm W x 33 mm D Operator Interface Enclosure Includes Mounting Hardware
Standards RoHS Compliant, UL 508A, 508, File Number E61997, CSA File Number LR42186: Type 4 and Type 12 Application Controls and Drives
UPC 783510156893

Packages

1 - UNIT - 1