Description
DEEP HINGED, FRAMED; FRAME SIZE 17.72 INCH W X 3.39 INCH D X 15.75 INCH H; WINDOW SIZE 14.4 INCH W X 13.5 INCH H; CLEAR 0.188 INCH POLYCARBONATE WINDOW MATERIAL; DIE CAST AESTHETIC ALUMINUM FRAME; ANSI 61 GRAY FRAME FINISH; USED ON CONCEPT[R] OPERATOR INTERFACE ENCLOSURE
Specifications
| Brand Name | Hoffman | Sub Brand | Concept |
| Type | CONCEPT Accessories | Length | 18.30 in |
| Width | 16.40 in | Depth | 3.390 cm |
| Material | Steel | Thickness | 1.52 mm |
| Color | Gray | Finish | Powder Coat |
| Application | Controls and Drives | UPC | 783510417000 |
Packages
| 1 - UNIT - 1 |