Abbotsford
HOFAWDH2416N4SS

HOFFMAN AWDH2416N4SS HINGE WDW KIT 22.19 X 12.14

Price $4,537.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH2416N4SS
Documents Documents

Description

Deep Hinged Wdw Kit provide protection, visibility and easy access to display equipment. This Deep-Hinged Window Kit Type 4 and 4X, AWDH2416N4SS item measures 22.19x12.14 inches with a material of SS Type 316.


Quarter-turn latches for quick access

0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing

2.5-in. (64-mm) deep to allow for deep controls

Built-in gasket compression stop on back of window kit facilitates flush mounting

Designed for either left or right hinging

Includes mounting template and mounting hardware

Easy-to-remove clip-style hinge pin

Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Window Kits Material Stainless Steel
Finish Brushed Standards Stainless Steel, UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, IEC 60529, IP66Mild Steel, UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510130169

Packages

1 - UNIT - 1