Abbotsford
HOFAWDH2016N4SS

HOFFMAN AWDH2016N4SS Window kit deep hinged ss 18.19x12.14x2.73in

Price $4,231.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH2016N4SS
Documents Documents

Description

Type 4 and 4X deep-hinged window kit, 316L Stainless steel. Provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and CONCEPTĀ® wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. These kits have an aesthetic appearance, quarter-turn latching for easy access, 0.25 inch (6 mm) thick, clear polycarbonate material for viewing, 2.5 inch (64 mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged.


Quarter-turn latches for quick access

0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing

2.5-in. (64-mm) deep to allow for deep controls

Built-in gasket compression stop on back of window kit facilitates flush mounting

Designed for either left or right hinging

Includes mounting template and mounting hardware

Easy-to-remove clip-style hinge pin

Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 462 mm Width 308 mm
Depth 69 mm Material Low Carbon 316 Stainless Steel
Thickness 1.9 mm Finish Brushed
Standards UL 508A, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, IEC 60529, IP66, Type 4, 12, File No. E61997, cUL Listed Application Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510130152

Packages

1 - UNIT - 1