Abbotsford
HOFCSD603610SSR

HOFFMAN CSD603610SSR Concept Enclosure 914 mm Wx 254 mm D Dust Resistant, 4 Lock

Price $7,384.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD603610SSR
Documents Documents

Description

CONCEPT™ wall-mount enclosure with additional quarter-turn latches. Made of 14 gauge type 304 stainless steel (door and body). Seams continuously welded and ground smooth. Minimum-width body flange provides maximum body opening. Corner formed doors. External formed 90° body flange. Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door. Integral door alignment device to properly align door and gasket to body offset. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or for optional external mounting brackets. Stainless steel hidden hinges. For indoor or outdoor applications that require corrosion protection from chemicals and water.


Seams continuously welded and ground smooth

Minimum-width body flange provides maximum body opening

Corner formed doors

External formed 90-degree body flange

Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door

Integral door alignment device to properly align door and gasket to body offset

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for direct mounting or for optional external mounting brackets

Stainless steel hidden hinges

Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Length 64.75 in
Width 914 mm Depth 254 mm
Material 304 Stainless Steel/316L Stainless Steel Type Dust Resistant, 4 Lock
Standards IP66 Rated Application Controls and Drives, Corrosive Environments
UPC 783510148324

Packages

1 - UNIT - 1