Description
The DIN profile key lock provides key locking security for the Flush Swing Handle with DIN provision.
Specifications
| Brand Name | Hoffman | Sub Brand | ProLine |
| Length | 13.50 in | Width | 11.00 in |
| Material | Mild Steel | Type | External Mounting for ProLine Industrial Enclosures |
| Application | Controls and Drives; Power Distribution | UPC | 783510349790 |
Packages
| 1 - UNIT - 1 |