Description
DIN lock insert made of die-cast zinc for DIN profile handle only. The DIN profile keylock provides key locking security for the flush swing handle with DIN provision. Includes profile lock and two keys.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | DIN Lock Insert | Length | 7 mm |
| Width | 5.00 in | Material | Die-Cast Zinc Insert |
| Type | Triangle | Color/Finish | Black/Gray |
| Standards | RoHS Compliant | Application | Controls and Drives; Power Distribution |
| UPC | 783510349691 |
Packages
| 1 - UNIT - 1 |