Abbotsford
HOFPKOTM8FH

HOFFMAN PKOTM8FH Insert DIN lock profile cylinder 8mm triangle

Price $121.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKOTM8FH
Documents Documents

Description

DIN lock insert made of die-cast zinc for DIN profile handle only. The DIN profile keylock provides key locking security for the flush swing handle with DIN provision. Includes profile lock and two keys.


Includes profile lock and two keys.

Order one profile lock for each handle

Specifications

Brand Name Hoffman Sub Brand ProLine
Length 9.00 in Width 6.50 in
Material Mild Steel Type External Mounting for ProLine Industrial Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510349899

Packages

1 - UNIT - 1