Abbotsford
BELDUKO10104RING

ABB ELECTRIFICATION CANADA INC DUKO10104-RING EXT.RING DUKO10104

Price $32.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DUKO10104-RING

Description

Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.

Specifications

Brand Name Bel Products Item Name Box Extension with Knockout
Height 10 in Width 10 in
Depth 4 in Number of Gangs 6
Material 16 ga Steel Color/Finish ANSI/ASA 61 Gray, Polyester Textured Powder Coating
Series/Model DUKO-RING Application For Screw on Cover Box and/or Concrete Direct Burial Junction Box
UPC 621691127069

Packages

1 - UNIT - 1