Abbotsford
BELDUKO12126RING

ABB DUKO12126-RING EXT.RING DUKO12126

Price $43.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:DUKO12126-RING

Description

Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.

Specifications

Brand Name Bel Products Item Name Box Extension with Knockout
Height 12 in Width 12 in
Depth 6 in Material 16 ga Steel
Color/Finish ANSI/ASA 61 Gray, Polyester Textured Powder Coating Series/Model DUKO-RING
Application For Screw on Cover Box and/or Concrete Direct Burial Junction Box UPC 621691127083

Packages

1 - UNIT - 1