Abbotsford
BELDUKO664RING

ABB DUKO664-RING Box Extension with Knockout 4 in D ANSI/ASA 61 Gray, Polyester Textured Powder Coating

Price $23.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:DUKO664-RING

Description

DUKO-series extension with 16-gauge steel construction. When installed on top of an existing box, the extension will increase the usable connection space. For use with screw on cover box and/or concrete direct burial junction box.

Specifications

Brand Name Bel Products Item Name Box Extension with Knockout
Height 6 in Width 6 in
Depth 4 in Material 16 ga Steel
Color/Finish ANSI/ASA 61 Gray, Polyester Textured Powder Coating Series/Model DUKO-RING
Application For Screw on Cover Box and/or Concrete Direct Burial Junction Box UPC 621691127045

Packages

1 - UNIT - 1