Abbotsford
TAB8252E34

ABB ELECTRIFICATION CANADA INC 82-52E-3/4 Adapter square box 3/4"raised 5 SQUARE to 4" 10.8cuin

Price $13.4341 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82-52E-3/4

Description

5 SQUAREâ„¢ to 4 inch square box flat adapter.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®, 5 SQUARE™
Item Name Box Adapter Type 1-Outlet, Square
Height 5 in Width 101.6 mm
Depth 5 in Raised 3/4 in
Material Steel Color/Finish Silver
Cubic Capacity 10.8 in³ For Use With 5 in Square to 4 in Square Boxes
Application For use with 5 SQUARE to 4 inch square boxes UPC 785991072372

Packages

1 - UNIT - 1