ABB ELECTRIFICATION CANADA INC 82C-1G-5/8 Steel City® Square, 1-Outlet Extension Ring 1 Gangs Silver
Description
5 SQUAREâ„¢ Single gang device raised cover.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Extension Ring | Type | Square, 1-Outlet |
| Height | 5 in | Width | 5 in |
| Raised | 5/8 in | Number of Gangs | 1 |
| Material | Pre-Galvanized Steel | Color/Finish | Silver |
| Cubic Capacity | 4.3 in³ | For Use With | Built-In Installation Box |
| Standards | cETLus Listed | UPC | 785991072464 |
Packages
| 1 - UNIT - 1 |