Abbotsford
HOFAFK0612

HOFFMAN AFK0612 Floor stand kit steel grey 6x12x7in

Price $488.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK0612
Documents Documents

Description

Floor stand kit are easily installed on most wall-mount enclosures. Can also be used to elevate free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall mount brackets from the enclosure. 12 gauge steel floor stand has an ANSI 61 grey polyester powder finish over pretreated surfaces.


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Floor Stand Kit Type Mounting Accessories
Size 306 mm W x 179 mm D x 152 mm H Material 12 ga Steel
Color/Finish Gray Mounting Wall
Standards ANSI 61, UL Listed, CSA Certified, NEMA Type 4, 4X, 12 Application For Hoffman Free-Stand Enclosures, Controls and Drives, Power Distribution
UPC 783510258306

Packages

1 - UNIT - 1